60 x 60 in. Total Massage Drop-In Bathtub with Center Drain in White
Tercet® 60 x 60 in. Total Massage Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Corner layout minimizes footprint without compromising bathing area
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Center drain
- Molded lumbar supports and armrests offer extra comfort while bathing
- Spacious design accommodates up to two bathers
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Corner
- Bathtub Type:
- Air Bath
- CSA Certified:
- CSA B45.5
- Capacity:
- 96 gal
- Collection:
- Tercet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 21 in
- Horsepower:
- 1-1/4 hp
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 120
- Number of Occupants:
- 2
- Overall Length:
- 60 in
- Overall Width:
- 60 in
- Size:
- 60 in x 60 in
- UL Listed:
- Yes
- Volts:
- 120V