DESCRIPTION

  • Ergonomic handle is ADA-compliant
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in

Kohler Memoirs® Thermostat Valve Trim

KT10421-4V

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Memoirs®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Type
Lever
Height
6 in
Installation Type
Wall Mount
Length
3-13/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$249.39
EACH
  • QUANTITY

DOCUMENTS