DESCRIPTION

  • Factory calibrated comfort setting set at 104° Fahrenheit
  • Flow rate: 17.2 gpm
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • MasterShower® thermostatic valve features an innovative shuttle design that delivers precise, consistent temperature control and a generous flow rate
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Requires a separate Kohler® K-2974-K volume control valve for each bath and/or shower outlet (sold separately)
  • Requires thermostatic valve trim (sold separately)
  • Thermostatic valve allows bather to set and maintain precise temperature

Kohler MasterShower® Thermostatic Mixer (Less Volume Control Dual Outlet)

K2975-KS-NA

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-2977-K 3/4 in Volume Control Valve
CARB OTC LEED Compliant
No
Cartridge Type
Thermostatic
Collection
MasterShower®
End Connection 1
NPT
End Connections
NPT
Flow Rate
17.2 gpm
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves

Starting at
$460.82
EACH
  • QUANTITY