DESCRIPTION

  • Ergonomic lever handle is ADA-compliant
  • KOHLER finishes resist corrosion and tarnishing
  • Pair this trim with a MasterShower® thermostatic valve for precise water temperature and flow
  • Patented K-joint installation
  • Trim only
  • Trim requires valve to complete

Kohler Forte® Thermostatic Valve Trim

KT10359-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
6-3/8 in
Length
6-1/4 in
Material
Brass
Spout Reach
4-7/16 in
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-3/8 in

Starting at
$193.95
EACH
  • QUANTITY