DESCRIPTION

Kohler Thin Wall Trim Kit

K88526

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Vibrant® Brushed Nickel
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
NSF Certified
No
UL Listed
No

Starting at
$8.91
EACH
  • QUANTITY