Cast Iron Lavatory with 4 in. Centerset Faucet White
Thoreau® Cast Iron Lavatory with 4 in. Centerset Faucet White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval basin
- Center faucet holes: 4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2, ASME A122.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.2
- Collection:
- Thoreau®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-5/8 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 18 in x 11 in x 4-3/4 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 18 in
- Vessel Only:
- Yes
- Width:
- 18 in