This product requires certification to purchase.

Three-Piece Workstation Sink Accessory Set in Light Warm Neutrals

KOHLER

Three-Piece Workstation Sink Accessory Set in Light Warm Neutrals

  • Fast #
  • Part #K35478-LGT
  • Item #10490633
  • Manufacturer Part #35478-LGT
5 out of 5 Customer Rating
Brand image
KOHLER

Three-Piece Workstation Sink Accessory Set in Light Warm Neutrals

  • Fast #
  • Part #K35478-LGT
  • Item #10490633
  • Manufacturer Part #35478-LGT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dishwasher-safe
  • Requires Certification
Dimensions & Measurements
Depth
16-15/16 in
Height
4-1/4 in
Length
16-15/16 in
Width
8-3/4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Light Warm Neutral
Material
Plastic
Warranty & Product Information
Product Type
Workstation
Type
K35478-LGT
UPC
195711134530