Tile-In Round Shower Drain in Vibrant French Gold

Part #K9135-AF  |  Item #3624064  |  Manufacturer Part #9135-AF

$108.60 EACH
(Pricing is for Vibrant® French Gold)

Grate Color Finish: Vibrant® French Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Durable construction and Kohler® quality
  • Inside tailpiece for 2" drains and outside tailpiece 3" drains
  • Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
  • Tarnish resistant
  • Matching Kohler® faucet finishes

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Adjustable: No

Color Finish Category: Gold Tones

Drain Base Height: 4-3/16 in

Drain Base Material: PVC

Fits Pipe Size: 3 in

Grate Color Finish: Vibrant® French Gold

Grate Diameter: 6-1/2 in

IAPMO Listed: No

Outlet Type: Grooved