15 x 15 in. 1 Hole Stainless Steel Drop- Bar Sink
Toccata™ 15 x 15 in. 1 Hole Stainless Steel Drop- Bar Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single faucet hole
- SilentShield® sound-absorption technology offers quieter performance
- Base cabinet width: 18"
- Includes installation hardware
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Toccata™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- GSA Approved:
- No
- Gauge (metal):
- 19 ga
- Height:
- 7-11/16 in
- IAPMO Listed -:
- No
- Length:
- 15 in
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 12 in x 9-1/2 in x 7 in
- Sink Depth:
- 7-11/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Type:
- K3349-1-NA
- Width:
- 15 in