25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

You last purchased this on
 
KOHLER

Toccata™ 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Toccata™ 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #K3348-4-NA
  • Item #676293
  • Manufacturer Part #3348-4-NA
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Depth: 7"
  • Minimum base cabinet width 27"
  • Includes installation hardware
  • SilentShield® sound-absorption technology offers quieter performance
  • Three faucet holes with one accessory hole to the right
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Toccata™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-1/4 in x 7-11/16 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in