Toilet 3/8 x 12 in. Supply Kit
Toilet 3/8 x 12 in. Supply Kit
Frequently Purchased Together
Product Details
Product Details
- Compression valve
- Annealed vertical tube with supply flange
- Lead-Free
- 3/8 NPT connection with flange
- Four-arm handle stop
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Handle Type:
- Four Arm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Valve Type:
- Angle Supply Stop Valve
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No