Toilet Bowl in White

Part #K4276T-0  |  Item #3694882  |  Manufacturer Part #4276T-0

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Product Type: Toilet Bowl

Tank Only - FEI: No

Toilet Type: Bowl

WaterSense Labeled: No