Toilet Bowl in White

Part #K8750T-0  |  Item #3616433  |  Manufacturer Part #8750T-0

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Elongated bowl offers added room and comfort

Specifications

ADA Compliant: No

Application: Commercial, Residential

BAA Compliant: No

Bowl Only - FEI: Yes

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Product Type: Toilet Bowl

Tank Only - FEI: No

Toilet Type: Bowl

WaterSense Labeled: No