DESCRIPTION

  • Flow rate: 1 gpf
  • Material: Vitreous china
  • Please see K-3578 series toilets for full details
  • Pressure assist flushing system
  • Rear-outlet bowl
  • Rough-in: 12"

Kohler Barrington™ Elongated Wall Mount Toilet Bowl

K4305

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
K-4484 Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Barrington™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17 in
Toilet Bowl Length
31 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-15/16 in
Toilet Rough-In
4 in
Toilet Type
Bowl, Floor Mount, Two Piece
Toilet Urinal Outlet
Wall
WaterSense Labeled
Yes

Starting at
$403.01
EACH
  • QUANTITY

DOCUMENTS