DESCRIPTION

  • Captures the essence of modernity in subtle curves and clean lines
  • Seat not included
  • Skirted trapway simplifies cleaning
  • Sleek symmetry and compact design adds style without sacrificing comfort
  • Tank sold separately

Kohler Persuade® 1.6 gpf Elongated Bowl Toilet

K4322

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Persuade®
Color Finish
Black Black™
Color Finish Category
Blacks
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15-3/4 in
Toilet Bowl Length
27-5/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
13-15/16 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
14-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$305.99
EACH
  • QUANTITY