Toilet Flush Valve Service Kit for K-10676-SV-CP Touchless Washdown 1.gpf Urinal Flushometer
Toilet Flush Valve Service Kit for K-10676-SV-CP Touchless Washdown 1.gpf Urinal Flushometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-10676-SV-CP Touchless Washdown 1.gpf Urinal Flushometer
- CARB OTC LEED Compliant:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No