DESCRIPTION

  • Shown in almond finish
  • Toilet seat for the Rochelle toilet

Kohler Rochelle™ Elongated Close Front with Cover Toilet Seat

K1014072

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-3385 Rochelle Toilet
CARB OTC LEED Compliant
No
Collection
Rochelle™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$166.32
EACH
  • QUANTITY