Kohler Escale® Toilet Seat KE70004

DESCRIPTION

  • Metal hinges

Kohler Escale® Toilet Seat

KE70004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Escale®
Color Finish
Almond
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
Yes
Length
17-1/2 in
Material
Metal
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS