DESCRIPTION

Kohler Wellworth® Toilet Tank Lid or Cover

K1138565

Color Finish

 

SPECIFICATIONS

Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.24
EACH
  • QUANTITY