DESCRIPTION

  • Combines with K-4308 bowl to create a complete K-3588 Escale® toilet
  • Defined by European contemporary design
  • Dual flush technology allows you to choose between a full or partial-flush
  • Material: Vitreous china
  • Two-button flush offers a choice of 1.6 or 0.8 gpf

Kohler Escale® 1.6 gpf Toilet Tank

K4472

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4308-0 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Escale®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
15-1/2 in
IAPMO Listed
Yes
Length
7-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
15-3/8 in

Starting at
Call for Pricing
  • QUANTITY