DESCRIPTION

  • Canister flush valve provides smooth flushing actuation with consistent water usage and flush after flush
  • Class Five® provides tremendous bulk waste flushing performance and best-in-class bowl cleanliness
  • High-efficiency toilets provide significant water savings of up to 16,500 gallons per year as per flow rate 1.28 gpf versus an old 3.5 gallon toilet without sacrificing performance
  • Meets strict flushing performance guidelines established by the EPA's (Environmental Protection Agency) WaterSense program
  • Polished chrome trip lever
  • Qualifies as a HET (high-efficiency toilet) - consumer rebates are available in certain municipalities
  • Three pre-installed tank bolts save installation time

Kohler Wellworth® 1.28 gpf Toilet Tank

K4841

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4199-0 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.2
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-15/16 in
IAPMO Listed
No
Length
10-9/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
18-5/16 in

Starting at
Call for Pricing
  • QUANTITY