DESCRIPTION

  • KOHLER® Cast Iron
  • Left and right bowl size: 14 1/8" x 16 1/16" x 8"

Kohler Tresham™ 1.28 gpf Tank Toilet

K4899

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Tresham™
Color Finish
White
Color Finish Category
Whites
Depth
8-1/16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14-3/4 in
Length
8-1/16 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
16-5/8 in

Starting at
Call for Pricing
  • QUANTITY