DESCRIPTION

  • Premium metal construction
  • Tools and template included

Kohler Archer® Toilet Tissue Holder

K11054

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Archer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-3/4 in
Material
Metal
Width
9-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$53.97
EACH
  • QUANTITY