DESCRIPTION

  • Designed for durability and reliability with its premium material construction
  • Forte Traditional
  • Scratch- and corrosion-resistant Vibrant® PVD finishes

Kohler Forte® Toilet Tissue Holder

K11274

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-9/16 in
Material
Metal
Width
3-5/8 in

Starting at
$42.59
EACH
  • QUANTITY