DESCRIPTION

  • 7" W x 3 1/8" D x 4 13/16" H
  • Fairfax
  • Includes tools to simplify installation
  • Solid brass construction for durability and reliability

Kohler Fairfax® Toilet Tissue Holder

K12157

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
4-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/2 in
Material
Metal
Width
7 in

Starting at
$71.24
EACH
  • QUANTITY