DESCRIPTION

  • Constructed for durability and reliability
  • Coralais
  • Easy to install template included

Kohler Coralais® Toilet Tissue Holder

K13434

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/4 in
Material
Metal
Width
8-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.17
EACH
  • QUANTITY