DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Tools included

Kohler Kelston® Toilet Tissue Holder

K13504

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-15/16 in
Height
2-13/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/8 in
Material
Metal
Width
3-15/16 in

Starting at
$39.57
EACH
  • QUANTITY