DESCRIPTION

  • Installation hardware and template included
  • Simplified form and detail embody the pared-down approach of our stillness faucets and accessories
  • This metal toilet tissue holder features a sophisticated pivot action that enhances convenience and helps simplify changing out the roll

Kohler Stillness® Toilet Tissue Holder

K14393

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-13/16 in
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
IsAcceptableImage
Length
8-3/16 in
Material
Brass
Width
8-3/16 in

Starting at
$100.25
EACH
  • QUANTITY