Kohler Bancroft® Toilet Trip Lever K9476

DESCRIPTION

  • Fluid design lines for ease of cleaning
  • For use with K-3487 Bancroft toilet
  • Inspired by the traditional elegance of early 1900s American design, the Bancroft Suite by Kohler embodies a nostalgic aesthetic that achieves universal appeal for today's bathrooms
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Solid brass construction for durability

Kohler Bancroft® Toilet Trip Lever

K9476

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Kohler Bancroft Toilet
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Bancroft®
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
3-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
1-7/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Width
15/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS