DESCRIPTION

  • Premium metal construction
  • Template included

Kohler Revival® Toliet Trip Lever

K161514A

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Revival®
Color Finish
Vibrant Polished Brass
Color Finish Category
Brass Tones
Handle Type
Lever
Height
1-14/25 in
IAPMO Listed
No
Length
9-1/2 in
Material
Brass
WaterSense Labeled
No
Width
3-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY