18 in. Towel Bar in Matte Black/Moderne Brass
Tone™ 18 in. Towel Bar in Matte Black/Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 112-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 18 in. (457 mm) towel bar
- Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-9/16 in
- Collection:
- Tone™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Moderne Brass
- Depth:
- 3-9/16 in
- Diameter:
- 18 in
- Hardware Included:
- Yes
- Height:
- 2-3/5 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-9/16 in
- UPC:
- 885612916143
- Width:
- 18 in