31.18in. 180W 3?Light E12 Vanity Fixture in Black with Brass Trim
Tone™ 31.18in. 180W 3?Light E12 Vanity Fixture in Black with Brass Trim
Frequently Purchased Together
Product Details
Product Details
- Domed glass shades extend from intersecting rods and flared metal bases in contemporary designs fit for any room
- Coordinates with faucets in the Tone™ collection
- Requires three bulbs with candelabra (E-12) base, type B bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Fixture is dimmable when paired with dimmer switch and compatible bulbs
- Premium metal and glass construction
- Manufactured with quality materials and complemented with a meticulous finishing process
- Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Tone™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Brass
- Depth:
- 10-11/16 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 6-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 31-1/8 in