This product requires certification to purchase.

Tub Spout in Polished Chrome

KOHLER

Tone™ Tub Spout in Polished Chrome

  • Fast #
  • Part #K27423-CP
  • Item #9751938
  • Manufacturer Part #27423-CP
3.9 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Tub Spout in Polished Chrome

  • Fast #
  • Part #K27423-CP
  • Item #9751938
  • Manufacturer Part #27423-CP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Non-diverter spout with slip-fit connection
  • 7-7/16 in (189 mm) non-diverter spout
  • 1-1/4 in (31.8 mm) max hole diameter
  • Coordinates with other products in the Tone collection
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Wall-mount
  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
End Connection 2
NPT
End Connections
Slip
Height
2-11/16 in
Length
7-43/100 in
Spout Reach
7-7/16 in
Width
2-7/10 in
Characteristics & Features
Collection
Tone™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Metal
Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
885612916792