This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

KOHLER

Tone™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K27429-BL
  • Item #9752431
  • Manufacturer Part #27429-BL
4.8 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K27429-BL
  • Item #9752431
  • Manufacturer Part #27429-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-9/16 in
Depth
3-11/16 in
Height
2-9/16 in
Projection
3-11/16 in
Width
6-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Tone™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
Application
Residential
UPC
885612916341