25-11/16 in. Towel Bar in Vibrant Brushed Nickel
Toobi® 25-11/16 in. Towel Bar in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Toobi® faucets and accessories
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Toobi®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 4-1/2 in
- Height:
- 1-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 25-11/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 4-1/2 in
- Width:
- 7-1/8 in