Toobi® 2.5 gpm Shower Valve Trim with Showerhead and Single Lever Handle in Polished Chrome

Part #KTS8978-4-CP  |  Item #7170070  |  Manufacturer Part #TS8978-4-CP

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new Kohler® K-TS8978-4 trim replaces the existing Kohler® K-T8978-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes single-function 2 gpm showerhead with Katalyst® air induction technology
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange
  • Coordinates with Toobi® faucets and accessories

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Toobi®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 10 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Height: 4-3/16 in

Faucet Material: Metal

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 4-3/16 in

IAPMO Listed: Yes

Length: 10 in

Material: Metal

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Overall Length: 10 in

Overall Width: 6-1/2 in

Shower Arm Reach: 10 in

Showerhead Flow Rate: 2.0 gpm

Showerhead Function: Single

Trim Only: Yes

Valve Size: 1/2 in

WaterSense Labeled: Yes

Width: 6-1/2 in