17 in. Towel Bar in Polished Chrome
Toobi® 17 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Pivoting towel bar folds toward the wall to save space
- Coordinates with Toobi® faucets and accessories
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 3-1/2 in
- Base Plate Width:
- 3-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 17 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 2