Repair Kit for K-13463-CP, K-13466-CP and K-13467-CP
Repair Kit for K-13463-CP, K-13466-CP and K-13467-CP
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-13463-CP, K-13466-CP, K-13467-CP
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No