DESCRIPTION

  • KOHLER® fireclay
  • Seamless, one-piece design for easy cleaning

Kohler Traverse® Top & Basin Lavatory

K2955

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traverse®
Color Finish
White
Color Finish Category
Whites
Height
5-1/4 in
Length
30-1/2 in
Material
Fireclay
Width
30-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS