Torq™ 2-Hole Bridge Kitchen Faucet with Double Lever Handle and 4-5/16 in. Spout Height in Polished Chrome

Part #K6127-4-CP  |  Item #3294164  |  Manufacturer Part #6127-4-CP

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout reach: 10 3/4"
  • Two hole 8" installation
  • Spout swivels 360°
  • Flow rate: 1.8 gpm at 60 psi
  • Porcelain Lever handles (Product shown with cross handles)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Torq™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Metal

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 4-5/16 in

Spout Reach: 10-3/4 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No

Width: 8 in