DESCRIPTION

Kohler Touchless Flush Valve

K97553-FK

Color Finish

 

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Material
Brass
WaterSense Labeled
No

Starting at
$334.32
EACH
  • QUANTITY