DESCRIPTION

  • Electronic infrared sensor with Tripoint™ technology for accurate activation
  • Fixture-mount design
  • Includes four 1.5 V AA alkaline batteries
  • Solid metal construction for durability and reliability
  • Touchless

Kohler Tripoint™ Touchless Urinal Flushometer

K10949-CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Tripoint™
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
.125 gpf
Green
WaterSense, Yes
Height
17 in
Material
Metal
Power Source
Battery
Volts
1.5V
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY