DESCRIPTION

  • Engineered for optimal performance with Kohler® 0.125 gpf toilet
  • Includes two 1.5V AA lithium batteries
  • Manual override flushes even if the batteries have expired
  • Sentinel flush keeps 24 hour trapway fresh
  • Serviceable without turning water supply off
  • Waterproof shroud protects electronic components

Kohler Wave Touchless Washdown Flushometer

K10668-SV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
Battery Size
AA
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
16-3/4 in
IAPMO Listed
No
Material
Brass
Power Source
Battery
Valve Size
3/4 in
Volts
1.5V
WaterSense Labeled
Yes

Starting at
$485.36
EACH
  • QUANTITY