DESCRIPTION

  • Alcove installation
  • Constructed of acrylic
  • Curved basin and integral apron create a graceful and spacious bathing experience

Kohler Tripoint™ Touchless Washdown Urinal Flushometer

K10960-SV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.1037, ASME A112.18.1
BAA Compliant
No
Battery Size
AA
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.37, CSA B64, CSA B651
Collection
Tripoint™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
16-3/4 in
IAPMO Listed
No
Material
Brass
Power Source
Battery
WaterSense Labeled
Yes

Starting at
$484.62
EACH
  • QUANTITY