Tournant™ Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

Part #K77515-2BZ  |  Item #7426639  |  Manufacturer Part #77515-2BZ

$816.79 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Semiprofessional kitchen faucet with easy-clean coated hose and removable coil.
  • Unique three-function spray head with Sweep spray, BerrySoft spray, and aerated stream.
  • Sweep spray creates a wide, forceful blade of water for superior cleaning.
  • BerrySoft is a light spray that gently washes fruits and vegetables.
  • DockNetik® magnetic docking system securely locks the spray head into place.
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life.
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup.
  • High-arch gooseneck swing spout and 360-degree spout rotation offer superior clearance for filling pots and cleaning.
  • Single lever handle is simple to use and makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage.

ADA Compliant

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Tournant™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 24-9/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

Hose Included: Yes

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliance Level: Compliant Not Certified

Maximum Deck Thickness: 2-11/16 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-1/2 in

Spout Reach: 10 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: [Aerated Stream, BerrySoft® Spray, Sweep® Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
+
$0

This Item: KOHLER Tournant™ Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze /$816.79