DESCRIPTION

Kohler Towel Bar Assembly Packed

K10359531

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Installation Type
Wall Mount
Length
24 in

Starting at
Call for Pricing
  • QUANTITY