DESCRIPTION

  • Designed for durability and reliability with its premium material construction
  • Forte Traditional
  • Scratch- and corrosion-resistant Vibrant® PVD finishes

Kohler Forte® Towel Ring

K11277

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Diameter
8-1/2 in
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.06
EACH
  • QUANTITY