DESCRIPTION

  • Bowl size: 17" x 14" x 8 1/4"
  • Imperial Blue™ design
  • No hole faucet drilling
  • Oval basin

Kohler Kelston® Towel Ring

K13507

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-15/16 in
Diameter
7-3/16 in
Height
8-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal

Starting at
$25.91
EACH
  • QUANTITY