DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Tools included

Kohler Stillness® Towel Ring

K14456

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Stillness®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
6 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
8-7/8 in

Starting at
$108.02
EACH
  • QUANTITY