DESCRIPTION

  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain

Kohler Vox® Lavatory Sink

K14800

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-1/2 x 15-1/2 in x 5-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Vox®
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
Height
8 in
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
16-1/2 in x 16-1/2 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes
Width
16-1/2 in

Starting at
$179.54
EACH
  • QUANTITY